Skip Content
FLASHLIGHT AVIATION MOLLE RET COY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT AVIATION MOLLE RET COY

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT14024
  • Mfr. Model # 14024
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Item Tactical Handheld Flashlight
  • Includes MOLLE Retainer, (2) Batteries
  • Length 2-11/32"
  • Number of Batteries 2
  • Batteries Included Yes
  • Replacement Lamp No
  • Switch Type Compound On-Off Mode Selector, Rubber Dome Actuator, 4-Position Pull-to-Turn Locking Rotary Selector Knob
  • Standards Meets Applicable European Community Directives
  • Lens Material Polycarbonate
  • Body Colour Coyote
  • Light Output Modes 5
  • Body Dia. 1.08"
  • Beam Distance White: 69 mBlue: 23 mGreen: 16 m
  • Water Penetration Rating IPX7 (1 m for 30 min.)
  • Lamp Life White: 50,000 hr.IR: 100,000 hr.Blue: 100,000 hr.Green: 100,000 hr.
  • Battery Burn Time White: 5-1/2 hr. (High), 45 hr. (Med), 100+ hr. (Low), 10 hr. (Strobe)IR: 24 hr. (High), 140 hr. (Med), 200+ hr. (Low), 40 hr. (Strobe)Blue: 24 hr. (High), 140 hr. (Med), 150+ hr. (Low), 30 hr. (Strobe)Green: 16 hr. (High), 140 hr. (Med), 150+ hr. (Low), 30 hr. (Strobe)
  • Weight with Batteries 5.02 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size AA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list