Skip Content
FLASHLIGHT 4AA YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT 4AA YELLOW

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT68254
  • Mfr. Model # 68254
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Number of Batteries 4
  • Item Industrial Handheld Flashlight
  • Length 6.5"
  • Batteries Included Yes
  • Lumens 34
  • Safety Rating UL Listed for Class I, Div. 1: Class I, II, Div. 2: Class III: UL Listed to Canadian safety standards for Class I, II, Div. 2: Class III.
  • Lens Material Polycarbonate
  • Body Colour Yellow
  • Body Dia. 1.63"
  • Light Output Modes High
  • Rechargeable No
  • Lamp Life 100,000 hr.
  • Battery Burn Time 4 hr.
  • Peak Beam Intensity 11,000
  • Weight with Batteries 0.48 lbs.
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size AA
  • Replacement Lamp 3PDN6
  • Switch Type Push Button
  • Manufacturers Warranty Length Limited Lifetime
  • Standards Meets Applicable European Community Directives
  • Lumens Range 0 - 49
  • Safety Rated Class I, Div. 1
  • Run Time on High Setting 4 hr.
  • Maximum Lumens Output 34
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list