Discontinued with Replacement
FLASHLIGHT,4AA PROPOLYMAX,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT,4AA PROPOLYMAX,BLACK

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT68821
  • Mfr. Model # 68821
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1214
  • Shipping Weight 0.615 lbs
Suggested Replacement Product
4AA PROPOLYMAX, YELLOW

Your Price: NA

Technical Specs

  • Item 4AA Propolymax(R)
  • Length 7"
  • Includes (4) Aa Alkaline Batteries
  • Number of Batteries 4
  • Batteries Included Yes
  • Lumens 300 (high), 50 (low)
  • Safety Rating Class I, Division 2, Groups A, B, C, D Class Ii, Division 2, Groups F, G Class Iii, Temperature Code T4
  • Lens Material Polycarbonate
  • Standards Ip67 Rating European Community Directives
  • Switch Type Push Button
  • Body Colour Black
  • Light Output Modes 3
  • Beam Distance High - 261 m Low - 100 m
  • Body Dia. 1.05"
  • Rechargeable No
  • Peak Beam Intensity High - 17,000 Cd Low - 2500 Cd
  • Water Penetration Rating 1 M for 30 min. Ipx4 for Water Spray
  • Battery Burn Time High - 2-3/4 hr. Low - 24 hr. Strobe - 6 hr.
  • Lamp Life 50,000 hr.
  • Weight with Batteries 6.8 oz.
  • Drop Rating 3.0 m
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Handheld Flashlight
  • Replacement Lamp 680810
  • Manufacturers Warranty Length Limited Lifetime
  • Safety Rated Class I, Div. 2
  • Flashlight Grade Industrial
  • Lumens Range 250 - 449
  • Maximum Lumens Output 300
  • Special Light Output Mode Strobe

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list