Skip Content
FLASHLIGHT 4AA LED YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT 4AA LED YELLOW

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT68201
  • Mfr. Model # 68201
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1214
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes Wrist Lanyard, (4) AA Batteries
  • Length 6-1/2"
  • Item Industrial Handheld Flashlight
  • Number of Batteries 4
  • Batteries Included Yes
  • Lumens 67
  • Replacement Lamp 68221
  • Lens Material Polycarbonate
  • Switch Type Push-Button
  • Body Colour Yellow
  • Safety Rating Class 1, Div. 2, Groups A, B, C, D: Class II, Div. 2, Groups F, G: Class III, T3C.
  • Body Dia. 1.63"
  • Light Output Modes High
  • Rechargeable No
  • Lamp Life 100,000 hr.
  • Battery Burn Time 155 hrs.
  • Weight with Batteries 0.39 lbs.
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Manufacturers Warranty Length Limited Lifetime
  • Standards Meets Applicable European Community Directives
  • Peak Beam Intensity 11,000cd
  • Lumens Range 50 - 99
  • Safety Rated Class I, Div. 1
  • Flashlight Grade Industrial
  • Maximum Lumens Output 67
  • Run Time on High Setting 155 hr.
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list