Skip Content
Discontinued with Replacement
FLASHLIGHT,3C PROPOLYMER HAZLO,ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT,3C PROPOLYMER HAZLO,ORG

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT33822
  • Mfr. Model # 33822
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1219
  • Shipping Weight 0.43 lbs
Suggested Replacement Product
3C PROPOLYMER HAZ-LO YELLOW

Price: NA

Technical Specs

  • Item Industrial Handheld Flashlight
  • Includes (3) C Alkaline Batteries, Hex Wrench
  • Number of Batteries 3
  • Length 9-1/4"
  • Batteries Included Yes
  • Lumens 150
  • Safety Rating Ul Classified Class I, Division 1, Groups A, B, C, D Class Ii, Division 1, Groups E, F, G Class Iii Exia Temperature Code T4
  • Switch Type Push Button
  • Body Colour Orange
  • Lens Material Polycarbonate
  • Standards Ip67 Rating European Community Directives
  • Body Dia. 1.47"
  • Light Output Modes 1
  • Beam Distance 167 m
  • Lamp Life 50,000 hr.
  • Weight with Batteries 6.8 oz.
  • Water Penetration Rating 1 M for 30 min. Ipx4 for Water Spray
  • Battery Burn Time 18 hr.
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size C
  • Manufacturers Warranty Length Limited Lifetime
  • Peak Beam Intensity 7000cd
  • Drop Rating 3.0 m
  • Lumens Range 100 - 249
  • Safety Rated Class I, Div. 1
  • Maximum Lumens Output 150
  • Flashlight Grade Industrial
  • Run Time on High Setting 18 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list