Skip Content
FLASHLIGHT 3C LUXEON YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLASHLIGHT 3C LUXEON YW

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT33244
  • Mfr. Model # 33244
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

Propolymer luxeon flashlights feature a super high flux LED which provides a longer reaching, brighter beam that's 10 times brighter than a high intensity LED.

Technical Specs

  • Item Handheld Flashlight
  • Includes Lanyard, Spring-Loaded Clip
  • Length 9-1/4"
  • Batteries Included No
  • Number of Batteries 3
  • Lumens 44
  • Switch Type Push-Button
  • Safety Rating UL Listed Class I, Division 2, Groups A, B, C, D: Class II, Division 2, Groups F, G: Class III: Temperature Code T5
  • Lens Material Polycarbonate
  • Body Colour Yellow
  • Light Output Modes Single
  • Water Penetration Rating IP67
  • Battery Burn Time 5-1/2 hr.
  • Weight with Batteries 7.3 oz.
  • Lamp Life 10,000 hr.
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size C
  • Standards UL, CUL
  • Flashlight Grade General Purpose
  • Flashlight Beam Type Fixed

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list