Skip Content
FLASHLIGHT 3C LED YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT 3C LED YELLOW

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT33202
  • Mfr. Model # 33202
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.475 lbs

Product Details

ProPolymer LED flashlights are non-conductive, corrosion proof, shock resistant, and waterproof. It features push button switching for one-handed operation and an unbreakable polycarbonate lens. Class 1, Division 1 approved.

Technical Specs

  • Item 3c LED Propolymer
  • Length 8.55"
  • Number of Batteries 3
  • Batteries Included No
  • Lamp Type LED
  • Lumens 85
  • Replacement Lamp 33221
  • Safety Rating Class I, Div. 1, Group D Class I, Div 2, Groups A,b,c,d Class Ii, Div. 2, Groups F,g Class Iii, T3c Class I, Div. 2, Groups A,b,c,d Class Ii, Div. 2, Groups F,g Class Iii, T3c
  • Switch Type Switch
  • Body Colour Yellow or Black
  • Body Dia. 1.48"
  • Lens Material Polycarbonate
  • Light Output Modes High
  • Rechargeable No
  • Battery Burn Time 85 Lm
  • Lamp Life 100,000 hr.
  • Weight with Batteries 0.84 lbs.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size C
  • Flashlight Grouping Type Handheld Flashlight
  • Includes Rubber Face Cap for Impact and Shock Resistance
  • Manufacturers Warranty Length Limited Lifetime
  • Standards Most Models Meet Applicable European Community Directives
  • Beam Distance Not Specified
  • Water Penetration Rating Not Specified
  • Lumens Range 50 - 99
  • Safety Rated Class I, Div. 1
  • Run Time on High Setting 336 hr.
  • Maximum Lumens Output 85
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Flashlight Body Material Plastic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list