Skip Content
Discontinued with Replacement
FLASHLIGHT 3 IN 1 LED LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT 3 IN 1 LED LIGHT

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRENFAT41E
  • Mfr. Model # ENFAT41E
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs
Suggested Replacement Product
FLASHLIGHT 2AA LED TOUGH HARD CASE

Price: NA

Technical Specs

  • Includes Hands-Free Legs, Hanging Hook
  • Number of Batteries 4
  • Length 7.64"
  • Item Industrial Handheld Flashlight
  • Batteries Included Yes
  • Lumens 150 (Area)
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Body Colour Gray & Orange
  • Body Dia. 2.01"
  • Light Output Modes Area/Spot
  • Rechargeable No
  • Water Penetration Rating IPX4
  • Beam Distance 50 m
  • Battery Burn Time 10 hrs./100 hrs.
  • Weight with Batteries 0.640 lbs.
  • Lamp Life Lifetime
  • Safety Rated Not Safety Rated
  • Drop Rating 1.0 m
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size AA
  • Manufacturers Warranty Length Limited Lifetime
  • Lumens Range 100 - 249
  • Run Time on High Setting 20 hr.
  • Flashlight Grade Industrial
  • Maximum Lumens Output 150
  • Flashlight Beam Type Adjustable, Spot

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list