Skip Content
Discontinued with Replacement
FLASHLIGHT,2D,YELLOW/BLACK,RIGHT AN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT,2D,YELLOW/BLACK,RIGHT AN

FULTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8ZEC1
  • Mfr. Model # 8ZEC1
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
INDUSTRIAL FLASHLIGHT,AAA,LED,BLACK

Price: NA

Technical Specs

  • Item Handheld Flashlight
  • Batteries Included No
  • Number of Batteries 2
  • Switch Type 3 Position
  • Body Colour Black
  • Lens Material Polycarbonate
  • Water Penetration Rating Waterproof
  • Battery Burn Time 10 hr.
  • Lamp Life 45,000 hr.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size D
  • Flashlight Grouping Type Handheld Flashlight
  • Body Dia. 1.31"
  • Rechargeable No
  • Safety Rated Not Safety Rated
  • Flashlight Grade General Purpose
  • Run Time on High Setting 10 hr.
  • Flashlight Beam Type Adjustable
  • Lumens Range 0 - 49

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list