FLASHLIGHT,2D,KRYPTON,GLOW IN THE D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

FLASHLIGHT,2D,KRYPTON,GLOW IN THE D

FULTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8VMX0
  • Mfr. Model # 8VMX0
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Includes Ring Hanger, Magna-Beam Reflector
  • Item Handheld Flashlight
  • Batteries Included No
  • Number of Batteries 2
  • Switch Type Sliding Switch
  • Lens Material Polycarbonate
  • Body Colour White
  • Light Output Modes Single
  • Battery Burn Time 10 hr.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size D
  • Flashlight Grouping Type Handheld Flashlight
  • Body Dia. 1.50"
  • Rechargeable No
  • Safety Rated Not Safety Rated
  • Lumens Range 0 - 49
  • Run Time on High Setting 10 hr.
  • Special Light Output Mode No Special Light Output
  • Flashlight Grade General Purpose
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list