Skip Content
FLASHLIGHT 18V NI-CAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT 18V NI-CAD

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDML184
  • Mfr. Model # DML184
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Battery Type NiCad
  • Item Worklight
  • Includes Retractable Sky Hook
  • Battery Pack Replacement BML1830 (194205-3)
  • Battery Size 18 V (3.0 Ah)
  • Batteries Included No
  • Candle Power 4,500 lux
  • Body Material Reinforced Plastic
  • Replacement Lamps A-94502 Bulb, SM00000050 Fluorescent Tube
  • Lamp Type Xenon & Fluorscent
  • Lens Material Polycarbonate Plastic
  • Body Colour Teal
  • Light Output Modes 2
  • Diameter 1-1/4"
  • Impact Resistance Yes
  • Charging Time 22 min. (with Makita DC18RC Rapid Charger)
  • Battery Burn Time 22 hrs. (1/2 Brightness)9 hrs. (Full Brightness)
  • Weight with Batteries 1 lb.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
  • Focus Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list