FLASHLIGHT 18V LI-ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT 18V LI-ION

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDML185
  • Mfr. Model # DML185
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Battery Type Lithium-Ion
  • Battery Pack Replacement BML1830 (194205-3)
  • Batteries Included No
  • Body Material Reinforced Plastic
  • Candle Power 4,500 lux
  • Battery Size 18 V (3.0 Ah)
  • Item Flashlight
  • Replacement Lamps A-90261
  • Lamp Type Xenon
  • Body Colour Teal
  • Light Output Modes 1
  • Lens Material Polycarbonate Plastic
  • Diameter 3"
  • Impact Resistance Yes
  • Battery Burn Time 4 hrs. (Continuous Use)
  • Charging Time 22 min. (with Makita DC18RC Rapid Charger)
  • Weight with Batteries 1 lb.
  • Focus Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list