FLASHING PIPE RETROFIT DEKTITE #803 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHING PIPE RETROFIT DEKTITE #803

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX8013
  • Mfr. Model # 8013
  • UNSPSC # 30151602
  • CATALOGUE PAGE # 1078
  • Shipping Weight 1.5 lbs

Product Details

Wraps around existing or difficult to access pipes, snaps together in seconds. Grips tight and stays tight. Designed for 3/4 inch to 10 inch diameter pipes. EPDM has a continuous service temperature range of -53 degree C to 121 degree C.

Technical Specs

  • Item No. 803 3-1/4" - 10" Pipe