FLASHING PIPE DEKTITE #1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHING PIPE DEKTITE #1

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX8001
  • Mfr. Model # 8001
  • UNSPSC # 30151602
  • CATALOGUE PAGE # 1078
  • Shipping Weight 1.0 lbs

Product Details

Dektite will not crack or break. Designed for 1/4 inch to 18 inch diameter pipes. EPDM has a continuous service temperature range of -53 degree C to 121 degree C. Silicone has a continuous service temperature range of -40 degree C to 176 degree C.

Technical Specs

  • Item No. 1 1/4" - 2" Pipe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list