Skip Content
FLASHING,FLAT ROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHING,FLAT ROOF

PORTALS PLUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YN30
  • Mfr. Model # 4YN30
  • UNSPSC # 30151602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Application For Air Conditioning, Heating, Exhaust Pipes and Electrical Conduit
  • Features Aluminum Body with Water Tight Seal
  • Item Roof Flashing
  • For Use With Flat Roofs
  • Number of Pipes 1
  • Pipe Size (In.) 2 to 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list