Skip Content
FLASHER SIGNAL ELECTRONIC 3 PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHER SIGNAL ELECTRONIC 3 PIN

TEMRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRIHD13
  • Mfr. Model # HD13
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3058
  • Shipping Weight 1.0 lbs

Product Details

12 volt electronic flasher, load rating 1-10 lamps, 3 terminals, 60-120 flashes per minute, voltage rating 11-15, standard ISO terminal.

Technical Specs

  • Voltage Rating 11 V- 15 V
  • Flash Rate Per Minute 60 to 120
  • Number of Terminals 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list