Skip Content
FLASHER BARRICADE MANUAL W/BOLT RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLASHER BARRICADE MANUAL W/BOLT RED

SWS CANADA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBL747RD
  • Mfr. Model # 747RD
  • UNSPSC # 46171604
  • CATALOGUE PAGE # 2382
  • Shipping Weight 1.7 lbs

Product Details

Barricade light circuits, manual switch activated, colour red.

Technical Specs

  • Item Barricade Light
  • Colour Red
  • Height 12-1/4"
  • Includes N/A
  • Length 7-1/4"
  • Material Polycarbonate
  • Outside Dia. N/A
  • Width 3-1/2"
  • Legend N/A
  • Weight N/A
  • Standards N/A
  • Tape Material N/A
  • Storage Size Length N/A
  • Storage Size Width N/A
  • Panel Height N/A
  • Panel Width N/A
  • Reflective Top Panel Size N/A
  • Reflective Bottom Panel Size N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list