Skip Content
FLASHER ALTERNATING 10 LAMPS/SIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHER ALTERNATING 10 LAMPS/SIDE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO44730
  • Mfr. Model # 44730
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3058
  • Shipping Weight 0.1 lbs

Product Details

Heavy-duty alternating electronic flasher (6 lamp) is less than 4 millivolts per amp voltage drop.

Technical Specs

  • Voltage Rating 11 - 15
  • Flash Rate Per Minute 60 to 120
  • Finish Black
  • Height (In.) 1-1/2
  • Item Alternating Flasher
  • Package Quantity 1
  • Length (In.) 1-1/8
  • Width (In.) 1-1/8
  • Standards FMVSS SAE CODE J1054
  • Lamp Capacity 6 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list