FLASHER 3 PRONG 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHER 3 PRONG 12V

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO44820
  • Mfr. Model # 44820
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3058
  • Shipping Weight 0.11 lbs

Product Details

Electromechanical Flasher (10 lamps) with a molded base and terminals. Heavy-duty contacts.

Technical Specs

  • Flash Rate Per Minute 60 to 120
  • Voltage Rating 12
  • Finish Clear
  • Item Electromechanical Flasher
  • Height (In.) 1-3/8
  • Number of Terminals 3
  • Type Heavy Duty
  • Package Quantity 1
  • Standards J945, J590
  • Lamp Capacity 10 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list