FLASH TUBE 77043,53,63,83 STROBES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASH TUBE 77043,53,63,83 STROBES

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO44601
  • Mfr. Model # 44601
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Colour Clear
  • Height 6-11/16"
  • Includes Wiring Harness, Mounting Hardware
  • Base Material Polycarbonate
  • Item Strobe Light
  • Flashes per Minute 80
  • Housing Material Polycarbonate
  • Flash Type Strobe
  • Lamp Type Flash Tube
  • Mounting Permanent
  • Voltage 12 VDC
  • Watts 19.68
  • Standards SAE J845 Class I
  • Lens Design Round
  • Lens Material Polycarbonate
  • Light Output 4 Candela
  • Diameter 5-1/8"
  • Current Drawn 1.64A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list