Skip Content
FLARING TOOL-QUICK OPEN+SCREW YOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLARING TOOL-QUICK OPEN+SCREW YOKE

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL155
  • Mfr. Model # 155
  • UNSPSC # 27111607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Application For Copper, Brass, Aluminum and Thin-wall Stainless Steel Tubing
  • Overall Length (In.) 7-1/8
  • Item Flaring Tool
  • Handle Sliding T
  • Capacity Tubing O.D. (In.) 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8
  • Flare Type 45 Degrees , Single Lap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list