!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLARING/SWAGING TOOL,24 PC,37,45 DE

FLARING/SWAGING TOOL,24 PC,37,45 DE

IMPERIAL

FLARING/SWAGING TOOL,24 PC,37,45 DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLARING/SWAGING TOOL,24 PC,37,45 DE

FLARING/SWAGING TOOL,24 PC,37,45 DE

IMPERIAL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3XTW2
  • Mfr. Model # 3XTW2
  • UNSPSC # 27111607
  • CATALOGUE PAGE # 552
  • Shipping Weight 6.73 lbs

Technical Specs

  • Item Flaring and Swaging Kit
  • Material Application Aluminum, Copper, Metal, Stainless Steel, Steel
  • Maximum Cutting Capacity 0.5 in
  • Tube Flaring Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in
  • Container Type Case
  • Includes Case
  • Kit Type Flaring and Swaging Kit
  • Minimum Cutting Capacity 0.125 in
  • Flare Type 37 Degrees and 45 Degrees Single, 45 Degrees Double
  • Tube Swaging Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
  • Features Hand Held/Vise-Mounted, Ratchet Drive, Quick-Change Components
  • Includes Storage Container Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list