Skip Content
FLARING CUP 5X13/4X11/4 T11 PA46KV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLARING CUP 5X13/4X11/4 T11 PA46KV

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW58059
  • Mfr. Model # 58059
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.61 lbs

Technical Specs

  • Grit 46
  • Max. RPM 5348
  • Thickness 1-3/4"
  • Wheel Type Flaring Cup
  • Arbor Size 1-1/4"
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 46
  • Abrasive Wheel Type Type 11
  • Abrasive Wheel Hardness K
  • Arbor Hole Size 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list