FLARING CUP 4X11/2X11/4 T11 WA60KV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLARING CUP 4X11/2X11/4 T11 WA60KV

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW34908
  • Mfr. Model # 34908
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.71 lbs

Technical Specs

  • Thickness 1-1/2"
  • Max. RPM 6685
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 11
  • Abrasive Wheel Hardness K
  • Abrasive Grit 60
  • Arbor Hole Size 1-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list