Skip Content
FLARING CUP 4X11/2X11/4 T11 WA46JV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLARING CUP 4X11/2X11/4 T11 WA46JV

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW34903
  • Mfr. Model # 34903
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Grit 46
  • Wheel Type Flaring Cup
  • Max. RPM 6685
  • Arbor Size 1-1/4"
  • Thickness 1-1/2"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 11
  • Abrasive Grit 46
  • Abrasive Wheel Hardness J
  • Arbor Hole Size 1-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List