Skip Content
FLARED LEG MINI-BRACK-IT 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLARED LEG MINI-BRACK-IT 1/2IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNW1
  • Mfr. Model # 2LNW1
  • UNSPSC # 31162300
  • CATALOGUE PAGE # 2098
  • Shipping Weight 1.652 lbs

Product Details

MI BRACK-IT, Size 1/2 In., Material 304 SS.

Technical Specs

  • Application 1/2" Bands and 1/2" Buckles
  • Includes Stainless Steel Bolt, Fiber Washer, 1/2" Slot
  • Material 304 SS
  • Item Mini Brack-It
  • Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list