Skip Content
FLARED LEG 36IN D X 32-1/2IN H PK3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLARED LEG 36IN D X 32-1/2IN H PK3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20GZ77
  • Mfr. Model # 20GZ77
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Technical Specs

  • Finish Powder Coated
  • Depth 36"
  • Colour Gray
  • For Use With 96" Long Workbenches
  • Height 32-1/2"
  • Material Steel
  • Item Flared Leg
  • Load Capacity 6,000 lbs.
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list