Skip Content
FLARED END BRUSH,3 DIA,0.0080 WIRE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLARED END BRUSH,3 DIA,0.0080 WIRE,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1GBR1
  • Mfr. Model # 1GBR1
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 628
  • Shipping Weight 0.27 lbs

Product Details

Flared End Brush,Dia. (In.) 3,Fill Type Carbon Steel,Wire Size (In.) 0.008,Max. RPM 16,000,Shank Size (In.) 1/4,For Rust and Paint Removal, Cleaning and Polishing,For Use With Air Powered Impact Wrench

Technical Specs

  • Item Flared End Brush
  • For Use With Air Powered Impact Wrenches
  • Wire Dia. 0.008"
  • Overall Length 3"
  • Max. RPM 16,000
  • Shank Size 1/4"
  • Brush Dia. 3"
  • Trim Length 1"
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list