!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLARE, 12 GUAGE/80M/5 TO 6 SECONDS/2KM/20KM, RED

FLARE, 12 GUAGE/80M/5 TO 6 SECONDS/2KM/20KM, RED

C V S CONTROLS LTD

FLARE, 12 GUAGE/80M/5 TO 6 SECONDS/2KM/20KM, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLARE, 12 GUAGE/80M/5 TO 6 SECONDS/2KM/20KM, RED

FLARE, 12 GUAGE/80M/5 TO 6 SECONDS/2KM/20KM, RED

C V S CONTROLS LTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.59 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CVSR912
  • Mfr. Model # R912
  • UNSPSC # 12131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This 12-gauge flare can be used for wildlife control and signalling. This flare has an altitude of 80 metres and is visible from two kilometres by day and 20 kilometres by night. This flare has a burn time of five to six seconds. These flares are sold individually.

Technical Specs

  • Item Olin 12 Gauge Flare Cartridges, Altitude 80 m, Burn Time 5 - 6 Seconds, Visible From About 2 km By Day and 20 km Per Night, Sold Individually
  • Flashes per Minute 0

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list