Skip Content
FLARE NUT WRENCH SET,12 PT,9-21MM,6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLARE NUT WRENCH SET,12 PT,9-21MM,6

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12D228
  • Mfr. Model # 12D228
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Offset Flare Nut Wrench Set
  • Finish Full Polish
  • Number of Pieces 6
  • Number of Points 6
  • SAE or Metric Metric
  • Wrenches Included 9 x 11, 10 x 12, 13 x 14, 15 x 17, 16 x 18, 19 x 21mm
  • Range of Lengths 5-7/64 To 8-55/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list