Skip Content
FLARE NUT WRENCH,OFFSET,6 PTS,16 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLARE NUT WRENCH,OFFSET,6 PTS,16 X

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21A315
  • Mfr. Model # 21A315
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Super Chrome
  • Number of Points 6
  • SAE or Metric Metric
  • Item Flare Nut Wrench
  • Overall Length 7"
  • Material Steel
  • Head Size 16mm x 18mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list