Skip Content
FLARE NUT WRENCH,OFFSET,6 PT,3/4X13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLARE NUT WRENCH,OFFSET,6 PT,3/4X13

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21A423
  • Mfr. Model # 21A423
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish Super Chrome
  • Item Flare Nut Wrench
  • SAE or Metric SAE
  • Overall Length 7-1/16"
  • Number of Points 6
  • Material Steel
  • Head Size 3/4" x 13/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list