Skip Content
FLARE NUT CROWFOOT WRENCH,3/8 IN DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLARE NUT CROWFOOT WRENCH,3/8 IN DR

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12A323
  • Mfr. Model # 12A323
  • UNSPSC # 27111756
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Chrome
  • Item Flare Nut Crowfoot Wrench
  • SAE or Metric Metric
  • Material Steel
  • Drive Size 3/8"
  • Head Style Flare Nut
  • Number of Points 6
  • Overall Length 1-13/16"
  • Socket Sizes 17mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list