FLARE NUT CROWFOOT WRENCH,3/8 DR,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLARE NUT CROWFOOT WRENCH,3/8 DR,1

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12A314
  • Mfr. Model # 12A314
  • UNSPSC # 27111756
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Finish Chrome
  • Item Flare Nut Crowfoot Wrench
  • SAE or Metric SAE
  • Material Steel
  • Head Style Flare Nut
  • Drive Size 3/8"
  • Overall Length 2-5/32"
  • Number of Points 6
  • Socket Sizes 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list