FLARE KIT LED BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLARE KIT LED BLUE

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFLAREKIT-B
  • Mfr. Model # FLAREKIT-B
  • UNSPSC # 12131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Height 1"
  • Includes (6) Flares, Wall Charger, Car Charger
  • Length 4"
  • Special Features Crush Resistant up to 20,000 lbs.
  • Flashes per Minute 120
  • Power Source Lithium-ion Battery
  • Lens Material Polycarbonate
  • Shell Material Aluminum Alloy
  • Light Output 15,000 Milicandelas per LED
  • LED Colour Blue
  • Operating Life 2 Years
  • Shell Color White/Clear
  • Number of LEDs 10
  • Item - LED Flares and Batons Flare Kit