Skip Content
FLARE ELECTRIC LED ROAD RED SINGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLARE ELECTRIC LED ROAD RED SINGLE

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APL1155
  • Mfr. Model # 1155
  • UNSPSC # 12131604
  • CATALOGUE PAGE # 2383
  • Shipping Weight 0.95 lbs

Product Details

Single unit LED baton road flares, red.

Technical Specs

  • Height 10-3/4"
  • Flashes per Minute Five Varied Settings
  • Includes 12 V Car Charger, 120 V Wall Charger, USB Charger, Storage Bag
  • Item LED Baton Road Flare
  • Power Source Lithium Ion Rechargeable Battery, 12 V and 110 V Adapted
  • Standards DOT & Traffic Safety Compliance: U.S. DOT (FMCSA) 49 CFR 1. § 392.25 & 393.95 (g) Prohibits the carrying of any flame-producing flare on any Commercial Motor Vehicle (CMV) transporting explosives: any cargo of flammable liquid or flammable compressed gas, whether loaded or empty: or any CMV using compressed gas as a motor fuel. MUTCD Type A (flashing) and Type C (solid on) 2. NFPA 1901 Standards for Traffic Safety, Section 6.7.3 3. Miscellaneous Equipment.
  • Special Features Patented, Made In USA, Strong Magnet Attachment Option
  • Lens Material Polycarbonate
  • Light Output 3 - 10 hr., 1/2 Mile Visibility
  • Shell Material Crushproof Polycarbonate with Impact Resistant Rubber Housing
  • LED Colour Red
  • Operating Life 5+ Year Battery, Will Hold 90 Day Full Charge
  • Diameter 1-3/4"
  • Number of LEDs 15
  • Shell Color Orange

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list