Discontinued with Replacement
FLARE ELECTRIC LED ROAD RED 3/KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLARE ELECTRIC LED ROAD RED 3/KIT

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APL1156
  • Mfr. Model # 1156
  • UNSPSC # 12131604
  • CATALOGUE PAGE # 2383
  • Shipping Weight 6.25 lbs
Suggested Replacement Product
BATON TRAFFIC FLARES RED 3/KIT

Your Price: NA

Product Details

Kit of three LED baton road flares, red.

Technical Specs

  • Item Red
  • Length 12-1/4"
  • Includes 120V AC Wall Charger and 12V DC Car Charger.
  • Height 1-3/8"
  • Flashes per Minute Five Varied Settings
  • Power Source Lithium Ion Rechargeable Battery 3.7V, 1200mAh
  • Special Features Waterproof, Crushproof, Non-Toxic, (5) Flash Patterns and Flashlight
  • Light Output Up to 270,000 Millicandela
  • Shell Material Thermoplastic Rubber
  • Diameter 1-3/4"
  • Standards US DOT FMCSA 49 CFR 392.25 and 393.95, MUTCD TYPE A and C, NFPA 1901 6.7.3
  • Lens Material Polycarbonate
  • Shell Color Blue
  • LED Colour Blue/Red
  • Operating Life 16 hr.
  • Number of LEDs 15
  • Item - LED Flares and Batons Flare/Baton Combo Kit
  • Water Resistant/Waterproof Waterproof
  • Flare Stand Included No Stand

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list