FLARE(1/8-1-1/8), CUT(1/8-5/8) KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLARE(1/8-1-1/8), CUT(1/8-5/8) KIT

BACHARACH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BAC2002-6400
  • Mfr. Model # 2002-6400
  • UNSPSC # 27111607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.38 lbs

Technical Specs

  • Application For Soft Copper, Brass and Aluminum Tubing
  • Features Flaring Tool w/2 Flares, AC Ratchet Wrench w/Square Sockets, Tubing Cutter w/Spare Cutter Wheel
  • Capacity Tubing O.D. (In.) Flares 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, Tube Cutter 1/8 to 1-1/8
  • Type 4 Pc.
  • Item Flaring and Cutting Kit
  • Includes Plastic Tool Case
  • Overall Length (In.) 12
  • Handle Sliding T
  • Construction Aluminum w/Chrome Finish
  • Meets/Exceeds -
  • Flare Type Single Lap

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list