FLAPWHL COOLCUT 1/4SFT  1" X 1"GR80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAPWHL COOLCUT 1/4SFT 1" X 1"GR80

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15F158
  • Mfr. Model # 15F158
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 581
  • Shipping Weight 0.4 lbs

Product Details

made of the highest industrial quality abrasive cloth and have an optimal number of flaps that are securely bonded and balanced around the hub for highest quality finishing. Diameter 1 inch. Grit 80. Width 1 inch. "Ideal for general purpose blending, shaping and deburring and will give a consistent and uniform grained satin finish in no time."

Technical Specs

  • Item Coolcut(TM) Flap Wheel
  • Max. RPM 30,000
  • Diameter 1"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list