Skip Content
FLAPWHL 1 X 1 X 1/4 STEEL SK P60-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAPWHL 1 X 1 X 1/4 STEEL SK P60-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN02580
  • Mfr. Model # 02580
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Mini Flap Wheel with Steel Shank
  • Width 1"
  • Grade Coarse
  • Grit 60
  • Max. RPM 30,000
  • Series R265
  • Shank Size 1/4"
  • Shank Type Straight
  • Abrasive Material Aluminum Oxide
  • Diameter 1"
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list