Skip Content
FLAPWHEEL VERY FINE 2X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAPWHEEL VERY FINE 2X1

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN51717
  • Mfr. Model # 51717
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Width 1"
  • Item Mounted Flap Wheel With Shank
  • Grade Very Fine
  • Grit 320
  • Max. RPM 12,000
  • Shank Type Straight
  • Diameter 2"
  • Shank Size 1/4"
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list