Skip Content
FLAPWHEEL SANDER 3/16IN 80 GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAPWHEEL SANDER 3/16IN 80 GRIT

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DML504
  • Mfr. Model # 504
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.188 lbs

Technical Specs

  • Dia. (In.) 3/16
  • Item Flap Wheel
  • Max. Cutting Dia. (In.) 3/16
  • Grit 80
  • Package Quantity 1
  • Flap Wheel Width (In.) 3/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list