FLAPWHEEL COMBI-S 1/4IN 3INX1-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAPWHEEL COMBI-S 1/4IN 3INX1-3/4IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM80678
  • Mfr. Model # 80678
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Grade Fine
  • Item Flap Wheel With Shank
  • Grit 120
  • Max. RPM 8,000
  • Shank Type Straight
  • Shank Size 1/4"
  • Abrasive Material Aluminum Oxide
  • Diameter 3"
  • Abrasive Type Coated
  • Series CB-ZS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list