Skip Content
FLAPWHEEL,AO,6 IN DIAX2 IN WX1 IN A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLAPWHEEL,AO,6 IN DIAX2 IN WX1 IN A

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N289
  • Mfr. Model # 11N289
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 580
  • Shipping Weight 3.5 lbs

Product Details

Aluminum oxide abrasive with cloth backing. For applications with metal, plastic, wood, fiberglass and rubber. Use with portable drills, bench grinders and air tools.

Technical Specs

  • Grade Medium
  • Grit 80
  • Item Flap Wheel with Arbor Hole
  • Width 2"
  • Max. RPM 6,000
  • Arbor Size 1"
  • Abrasive Type Coated
  • Diameter 6"
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list