Skip Content
FLAPWHEEL ABR 1-1/2X1/2X1/4 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAPWHEEL ABR 1-1/2X1/2X1/4 120

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS278950
  • Mfr. Model # 278950
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

KM613 mandrel mounted mini flap wheel consists of resin-bonded aluminum oxide abrasive cloth flaps attached to a spindle-mounted core. Used on portable or off-hand power tools. Suitable on all metals, plastics and wood.

Technical Specs

  • Grit 120
  • Item Small Abrasive Mop
  • Width 1/2"
  • Grade Fine
  • Max. RPM 25,000
  • Diameter 1-1/2"
  • Shank Size 1/4"
  • Abrasive Type Coated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list