Skip Content
FLAPWHEEL 6X1X2 A/O FINE B/TX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLAPWHEEL 6X1X2 A/O FINE B/TX

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN58487
  • Mfr. Model # 58487
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Flap Wheel With Arbor Hole
  • Width 1"
  • Grade Fine
  • Max. RPM 3000
  • Diameter 6"
  • Density Medium (5)
  • Arbor Size 2"
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Non-Woven

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list