Skip Content
FLAPWHEEL 5X20MMX5/8-11 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAPWHEEL 5X20MMX5/8-11 120

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS280239
  • Mfr. Model # 280239
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

The WSM 617 angle grinder flap wheel is ideal for metal grinding and finishing. The threaded hub quickly attaches to standard angle grinders with no tools required. Size 4-1/2 inches. Arbor size 5/8-11 inches. Grit 120.

Technical Specs

  • Item Flap Disc
  • Max. RPM 12,200
  • Grit 120
  • Series WSM 617
  • Disc Type 1
  • Mounting Size 5/8" - 11"
  • Disc Dia. 5"
  • Abrasive Material Aluminum Oxide
  • Backing Weight X
  • Backing Material Plastic
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List