Skip Content
FLAPWHEEL 3X2 BEARTEX A/O MED MTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAPWHEEL 3X2 BEARTEX A/O MED MTD

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN58474
  • Mfr. Model # 58474
  • UNSPSC # 31191603
  • CATALOGUE PAGE # 614
  • Shipping Weight 3.0 lbs

Product Details

Bear-tax flap wheel with 1/4 inch spindle provides a cushioning action which is ideal for use on uneven or irregular surfaces as well as flat areas. Typical applications: cleaning threaded parts, removing oxide from printed circuit boards, etc.

Technical Specs

  • Item Mounted Flap Wheel
  • Width 2"
  • Max. RPM 8000
  • Grade Fine
  • Shank Size 1/4"
  • Shank Type Straight
  • Abrasive Type Non-Woven
  • Diameter 3"
  • Abrasive Material Aluminum Oxide
  • Grit 120

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list