Skip Content
FLAPWHEEL 3X1 BEARTX A/O 120 INTRLF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAPWHEEL 3X1 BEARTX A/O 120 INTRLF

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN51725
  • Mfr. Model # 51725
  • UNSPSC # 31191603
  • CATALOGUE PAGE # 614
  • Shipping Weight 0.15 lbs

Product Details

Bear-tax interleaf flap wheel with 1/4 inch spindle consists of a coated abrasive cloth flap placed between Bear-Tex flaps. The interleaf product is less conformable than a standard Bear-tax flap wheel and will remove more material.

Technical Specs

  • Grit 120
  • Width 1"
  • Item Flap Wheel with Shank
  • Grade Fine
  • Max. RPM 12,000
  • Series Interleaf
  • Shank Type Straight
  • Shank Size 1/4"
  • Diameter 3"
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list