Skip Content
FLAPWHEEL 3X1/2X1/4 120 GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLAPWHEEL 3X1/2X1/4 120 GRIT

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31610
  • Mfr. Model # 31610
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Flap Wheel With Shank
  • Width 1/2"
  • Grit 120
  • Grade Fine
  • Max. RPM 20,000
  • Shank Type Straight
  • Shank Size 1/4"
  • Diameter 3"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list